Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MH243 - Menu Clip, 2-1/2" High, W/Loop Clip
See all 34 items in product family

American Metalcraft MH243 - Menu Clip, 2-1/2" High, W/Loop Clip

Item #: WBB551559

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 107 ($86.67)

Price: $0.81
Product Information
Customer Review
Product Q&A
Menu Clip, 2-1/2" High, W/Loop Clip

Menu & Card holders, Choose from three finishes in harp, loop or flat clip designs. Nickel-plated 2-1/2" (6.4 cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERMH243
    • HEIGHT INCHES2.5
    • STYLELoop
    • COLORNickel Plated
    • CONSTRUCTIONNickel Plated

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this item have 2 pockets inside?

Question Asked By: Anabo , Cali , July 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result