Barware
Brand
Type
Package Quantity
Material
Height
Capacity
Color
Price
Height
5-1/4 in
Capacity
16 Oz.
Top Diameter
2-3/4 in
Max Diameter
3 in
Libbey Glass 918CD - Double Old Fashioned Glass 13.5 Oz., Glassware, Heavy Base Finedge, 36 Pack
Height
4-1/4 in
Capacity
13.5 Oz.
Top Diameter
3-3/8 in
Max Diameter
3-3/8 in
Height
3-7/8 in
Capacity
16.75 Oz.
Top Diameter
3-1/8 in
Max Diameter
3-7/8 in
Height
5 in
Capacity
10 Oz.
Top Diameter
2-1/2 in
Max Diameter
3-1/4 in
Height
2-15/16 in
Capacity
10.5 Oz.
Package Quantity
24
Height
6-3/4 in
Capacity
8.5 Oz.
Top Diameter
4-1/2 in
Max Diameter
4-1/2 in
Height
8-3/8 in
Capacity
15.5 Oz.
Top Diameter
2-1/2 in
Max Diameter
3-1/2 in
Height
4-1/8 in
Capacity
5.5 Oz.
Top Diameter
2 in
Max Diameter
2-7/8 in
Height
5-1/2 in
Capacity
13 Oz.
Top Diameter
2-5/8 in
Max Diameter
3-1/2 in
Height
8-7/8 in
Capacity
17 Oz.
Top Diameter
2-3/4 in
Max Diameter
3-1/2 in
Height
6-7/8 in
Capacity
11 Oz.
Top Diameter
2-5/8 in
Max Diameter
3-1/4 in
Height
5-3/8 in
Capacity
6.5 Oz.
Top Diameter
2-5/8 in
Max Diameter
2-7/8 in
Height
5-7/8 in
Capacity
16 Oz.
Top Diameter
3-1/2 in
Max Diameter
3-1/2 in
Height
3-1/2 in
Capacity
7.75 Oz.
Top Diameter
2-3/4 in
Max Diameter
2-7/8 in
Height
7 in
Capacity
15 Oz.
Top Diameter
6 in
Max Diameter
6 in
Height
6-1/8 in
Capacity
10 Oz.
Top Diameter
4 in
Max Diameter
4 in
Height
4-1/8 in
Capacity
12 Oz.
Top Diameter
2-7/8 in
Max Diameter
2-7/8 in
Height
7 in
Capacity
10 Oz.
Top Diameter
2-5/8 in
Max Diameter
3 in
Height
7-1/4 in
Capacity
6.25 Oz.
Top Diameter
1-3/4 in
Max Diameter
2-1/2 in
Height
6 in
Capacity
10.5 Oz.
Top Diameter
2-1/2 in
Max Diameter
2-1/2 in
Height
7-5/8 in
Capacity
24 Oz.
Top Diameter
6-1/2 in
Max Diameter
6-1/2 in
Height
4-1/2 in
Capacity
5.5 Oz.
Top Diameter
3-1/4 in
Max Diameter
3-3/8 in
Height
6-5/8 in
Capacity
10.5 Oz.
Top Diameter
2-3/8 in
Max Diameter
2-3/8 in
Height
6-3/4 in
Capacity
8 Oz.
Top Diameter
2-3/4 in
Max Diameter
2-7/8 in
Height
2-3/8 in
Capacity
1.5 Oz.
Top Diameter
2 in
Max Diameter
2 in
Height
8 in
Capacity
34 Oz.
Top Diameter
4 in
Max Diameter
6 in
Height
8-1/2 in
Capacity
12 Oz.
Top Diameter
2-3/8 in
Max Diameter
3-1/8 in
Libbey Glass 925500 - Carats Double Old Fashioned 12 Oz., Glassware, Spirits Collection, 12 Pack
Height
4-1/8 in
Capacity
12 Oz.
Top Diameter
3-1/2 in
Max Diameter
3-1/2 in
Height
3-5/8 in
Capacity
7 Oz.
Top Diameter
3-1/4 in
Max Diameter
3-1/4 in
Height
6 in
Capacity
10.5 Oz.
Top Diameter
2-1/2 in
Max Diameter
2-1/2 in
Height
4-1/2 in
Capacity
15.25 Oz.
Top Diameter
2-7/8 in
Max Diameter
3-1/2 in
Height
4-3/4 in
Capacity
16 Oz.
Package Quantity
12
Height
2-1/2 in
Capacity
4.75 Oz.
Top Diameter
2-1/8 in
Max Diameter
2-5/8 in
Height
6-7/8 in
Capacity
8 Oz.
Top Diameter
4-7/8 in
Max Diameter
4-7/8 in
Height
6 in
Capacity
8.25 Oz.
Top Diameter
3-3/8 in
Max Diameter
3-3/8 in
Height
4 in
Capacity
11.75 Oz.
Top Diameter
2-3/8 in
Max Diameter
3-1/4 in
Height
2-3/4 in
Capacity
12.8 Oz.
Package Quantity
24
Height
4-13/16 in
Capacity
10.5 Oz.
Package Quantity
12
Height
3-3/8 in
Capacity
10.25 Oz.
Top Diameter
3-1/4 in
Max Diameter
3-1/4 in
Height
8-7/8 in
Capacity
20 Oz.
Top Diameter
3-1/8 in
Max Diameter
3-7/8 in
Libbey Glass 11106520 - V350 Double Old Fashioned Glass 11.875 Oz., Glassware, Series V, 12 Pack
Height
4-5/8 in
Capacity
11.875 Oz.
Top Diameter
3-7/8 in
Max Diameter
3-7/8 in
Height
3-1/2 in
Capacity
7.75 Oz.
Top Diameter
2-7/8 in
Max Diameter
2-7/8 in