Menu Covers & Bill Presenters
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
Lakeside® Drop-In Tray and Glass Dispenser - 150 Trays Save counter space and maintain a neat appearance while keeping 10" x 20" racks at a convenient counter height. Drop-in dispensers can be used with any counter material and simply hang in the counter cutout from the top flange. Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitizestainless steel. Keeps trays and racks at a convenient counter height.
This Bus Pan is equipped with positive hand grips and rounded edges for easy handling. These deep and durable pans won't sag when loaded and are dishwasher safe. Bus Pans will withstand temperatures ranging from -30° to +300°F. White finish.
The bin cover is made of transparent plastic to easily allow you to identify the contents inside without opening it. It also helps protect contents from dirt debris and some contamination. The cover is NSF listed.
This 400 denier nylon cover is designed for the Lil Luigi and Le Peppe Wood Fired Ovens. The cover is designed for multi-purpose situations, it will help with holding back the elements while also serving as a carrying bag with two convient and ergonomic handles.
Winco Bus Box, Gray, Polypropylene, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF Great for soaking flatware and collecting dishes, along with sturdy reinforced handles. The heavy duty polypropylene material is very durable and is long lasting. Stackable for storage. NSF Certified. Perfect for all restaurants, diners, cafeterias and more. Features: Heavy duty polypropylene Gray 21-1/2"D x 15-3/4"W x 7-1/4"H NSF Certified