Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SBDB85 - Sandwich Board, 22" x 34", 2 Sided, Natural Wood
See all 23 items in product family

American Metalcraft SBDB85 - Sandwich Board, 22" x 34", 2 Sided, Natural Wood

Item #: WBB551878

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $155.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Securit®Sandwich Board, 22X34, Double Sided, Natural Wood Frame

Sandwich Boards, The double-sided option offered by these plain or mahogany finished sandwich boards makes them perfect for announcing promotions in high traffic areas. These UV resistant Securit®boards are robust and suitable for all weather conditions. Plain 22" W x 34" H Medium

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERSBDB85
    • HEIGHT INCHES34
    • STYLESandwich Board
    • COLORPlain
    • WIDTH INCHES22
    • MATERIAL(S)Wood
    • LENGTH INCHES21-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:44