Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 43520-825 - Dallas Ware® Nappie Bowl 16 Oz., 5-3/4", Tan, Set Of 12 - Pkg Qty 12
See all 21 items in product family

Carlisle 43520-825 - Dallas Ware® Nappie Bowl 16 Oz., 5-3/4", Tan, Set Of 12 - Pkg Qty 12

Item #: WBB623871

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,214.64 Save up to 47%
$53.95 each

Sold in packages of 12

Price: $647.40
Product Information
Customer Review
Product Q&A
Dallas Ware® Nappie Bowl 16 Oz., 5-3/4" - Cash & Carry, Tan, Set of 12

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free
  • NSF Listed

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER43520-825
    • TYPENappie Bowl
    • CAPACITY16 Oz.
    • STYLEDallas Ware®
    • COLOR FINISHTan
    • DEPTH INCHES2-1/6
    • MATERIALMelamine
    • DIAMETER INCHES5-3/4
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!