Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Table Service


(2,702 Items)
Sub Category
Ramekins (129)
Remove
Dinner Plate 9"- Cash & Carry, Tan, Set of 12
Remove

      Items
Dinner Plate 9"- Cash & Carry, Tan, Set of 12 Dinner Plate 9"- Cash & Carry, Tan, Set of 12


Dinner Plate 9"- Cash & Carry, Tan, Set of 12
Dinner Plate 9"- Cash & Carry, Tan, Set of 12
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB623872
Price: $52.95 ea.
(Sold in pkg of 12, $635.40)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dinner Plate - Cash & Carry, Tan, Set of 12

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free
  • NSF Listed
Product Specifications
STYLE Dallas Ware®
COLOR FINISH Tan
MANUFACTURERS PART NUMBER 43501-825
CASE QUANTITY 12
BRAND Carlisle
CAPACITY --
MATERIAL Melamine
DEPTH INCHES 4/5
DIAMETER INCHES 9
TYPE Plate
HEIGHT INCHES 4/5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Classic Ramekin 1-1/2 Oz. - Stainless Steel

Classic Ramekin 1-1/2 Oz. - Stainless Steel

From $0.62
More Info
Add to Cart
Check Holder / Tip Tray, Set Of Six - Black

Check Holder / Tip Tray, Set Of Six - Black

From $11.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)