Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CRMK6 - Ramekin, 6 Oz., Ceramic, Fluted, White
See all 24 items in product family

American Metalcraft CRMK6 - Ramekin, 6 Oz., Ceramic, Fluted, White

Item #: WBB550858

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 49 ($82.32)

Price: $1.68
Product Information
Customer Review
Product Q&A
Ramekin, 6 oz., Ceramic, Fluted, White

Ceramekins with ribbed sides 6 oz. (177.4 mL) 1-5/8" H x 3-5/8" D (4.1 x 9.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERCRMK6
    • CAPACITY6 oz
    • HEIGHT INCHES1-5/8
    • STYLERibbed Sides
    • COLORWhite
    • WIDTH INCHES3.875
    • CONSTRUCTIONCeramic
    • LENGTH INCHES3.875

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!