Baskets
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Height
3 in
Color
Black
Length
9 in
Width
5-7/8 in
Height
3 in
Color
Brown
Length
12 in
Width
8 in
Height
3 in
Color
Brown
Length
12 in
Width
8 in
Height
4-1/8 in
Color
Black
Length
10-5/8 in
Height
3-13/16 in
Color
Black
Length
10-1/8 in
Height
9 in
Color
Black
Length
6-13/32 in
Width
6-13/32 in
Height
3-13/16 in
Color
Green
Length
10-1/8 in
Height
3 in
Color
Brown
Length
9-1/2 in
Width
6-1/4 in
Height
4-1/8 in
Color
Yellow
Length
10-5/8 in
Height
2 in
Color
Brown
Length
9-1/2 in
Height
3 in
Color
Black
Height
1-1/2 in
Color
Black
Length
9 in
Width
4-1/4 in
Height
3-13/16 in
Color
Yellow
Length
10-1/8 in
Height
4-1/8 in
Color
Green
Length
10-5/8 in
Height
2-5/16 in
Color
Black
Height
3 in
Color
Black
American Metalcraft BSKC08 - Basket, 8" Dia., Round, W/Built In Ramekin Holders, Wire, Chrome Finish
Height
3-3/4 in
Color
Silver
Height
20 in
Color
Black
Height
2-1/4 in
Color
Black
Length
9 in
Width
2-1/4 in
Height
7 in
Color
Silver
Height
3 in
Color
Black
Height
11 in
Color
Brown
Length
9 in
Width
3-1/2 in
Height
7-1/2 in
Color
Brown
Length
9 in
Width
9 in
Height
6 in
Color
Black
Length
8 in
Width
8 in
Height
8-15/16 in
Color
Black
Length
7-13/16 in
Width
7-13/16 in
American Metalcraft RBNC26 - Birdnest Condiment Rack, 6" Dia., Wire, Chrome Finish
Height
9-1/8 in
Color
Silver
Height
2 in
Color
Green
Length
9-1/2 in
Height
4-1/8 in
Color
Red
Length
10-5/8 in
American Metalcraft CRL86 - Ironworks Condiment Caddy, 6-1/4 x 8-1/4 x 9, Semi Round W/Flat Back
Height
9 in
Color
Black
Length
6-1/4 in
Height
3-13/16 in
Color
Red
Length
10-1/8 in
Height
2 in
Color
Red
Length
9-1/2 in
Height
9 in
Color
Black
Length
8-13/32 in
Width
6-5/16 in