Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BNBB91 - Birdnest Basket, 14-1/4 x 7-3/4 x 1-1/2 Small, Rectangular, Wire, Black
See all 31 items in product family

American Metalcraft BNBB91 - Birdnest Basket, 14-1/4 x 7-3/4 x 1-1/2 Small, Rectangular, Wire, Black

Item #: WBB550530

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($108.00)

Price: $13.50
Product Information
Customer Review
Product Q&A
Birdnest™ Basket, 14.25X7.75X1.5, Small, Rectangular, Wire W/Black Finish

Black birdnest basket Black 14-1/4" x 7-3/4" x 1-1/2" H (36.2 x 19.7 x 3.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERBNBB91
    • DESCRIPTIONSmall Rectangular Birdnest Basket, Black 14-1/4 x 7-3/4 x 1-1/2 in

    • TYPESmall
    • HEIGHT INCHES1-1/2
    • COLORBlack
    • WIDTH INCHES7-3/4
    • CONSTRUCTIONSteel (Wire)
    • DIAMETER INCHES--
    • LENGTH INCHES14-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:68