Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BNC9 - Birdnest Basket, 9" Dia. x 4"H, Conical, Wire W/Chrome Finish
See all 31 items in product family

American Metalcraft BNC9 - Birdnest Basket, 9" Dia. x 4"H, Conical, Wire W/Chrome Finish

Item #: WBB550755

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($115.50)

Price: $10.50
Product Information
Customer Review
Product Q&A
Birdnest™ Basket, 9" Dia. X 4"H, Conical, Wire W/Chrome Finish

Black birdnest basket 5 Dia. x 8-1/2" H (12.7 x 21.6 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERBNC9
    • DESCRIPTIONChrome Birdnest Basket, 9 in. W x 4 in. H

    • TYPEWire
    • HEIGHT INCHES4
    • COLORChrome
    • WIDTH INCHES9
    • CONSTRUCTIONSteel (Wire)
    • LENGTH INCHES--
    • DIAMETER INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!