Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BNBB692 - Birdnest Basket, 9 x 6 x 3-7/8, Oblong, W/Ramekin Holder, Wire, Black
See all 31 items in product family

American Metalcraft BNBB692 - Birdnest Basket, 9 x 6 x 3-7/8, Oblong, W/Ramekin Holder, Wire, Black

Item #: WBB551020

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($99.00)

Price: $11.00
Product Information
Customer Review
Product Q&A
Birdnest™ Basket, 9X6X3-7/8, Oblong, W/Ramekin Holder, Wire W/Black Finish

Oblong Birdsnest baskets with ramekin holders. You'll love the convenience of built-in ramekin holders on these baskets! 2 oz. ramekins are sold separately. Looks great with or without ramekins. Black 9" x 6" x 3-7/8" H (22.99 x 15.2 x 9.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERBNBB692
    • DESCRIPTIONOblong Birdnest Basket with Ramekin Holder, Black 9 x 6 x 3-7/8 in

    • TYPEw/Ramekin Holder
    • HEIGHT INCHES3-7/8
    • COLORBlack
    • WIDTH INCHES6
    • CONSTRUCTIONSteel (Wire)
    • LENGTH INCHES9
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.227.36:68