Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft FFHM37 - French Fry Cup, 3-3/8" Dia. x 3-3/8"H, Satin/Hammered Finish
See all 20 items in product family

American Metalcraft FFHM37 - French Fry Cup, 3-3/8" Dia. x 3-3/8"H, Satin/Hammered Finish

Item #: WBB550559

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($86.40)

Price: $7.20
Product Information
Customer Review
Product Q&A
French Fry Cup, 3-3/8" Dia. X 3-3/8"H, Satin/Hammered Finish

Stainless steel fry cups, Serve so much more than fries! 3-3/8" Dia. x 3-3/8" H" (8.6 x 8.6 cm) Satin/Hammered Finish

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERFFHM37
    • DESCRIPTIONFrench Fry Cup
    • TYPESatin/Hammered Finish
    • HEIGHT INCHES3-3/8
    • COLORSatin Finish
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES3-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:24