Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GP2 - Tabletop Serving Pail, 2-1/2" Dia. x 2-3/4, Small
See all 24 items in product family

American Metalcraft GP2 - Tabletop Serving Pail, 2-1/2" Dia. x 2-3/4, Small

Item #: WBB550938

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($84.24)

Price: $4.68
Product Information
Customer Review
Product Q&A
Tabletop Serving Pail, 2.5" Dia X 2.75, Small

Mini galvanized pails, These are great for tiny appetizer tastes or to serve sides when pairing with the larger pails. Small 2-1/2" Dia. x 2-3/4" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERGP2
    • DESCRIPTIONMini Galvanized Pail, Small, 2-1/2 in.Dia. x 2-3/4 inH

    • TYPEGalvanized Pail
    • TYPETabletop Serving Pail
    • HEIGHT INCHES2-3/4
    • COLORGalvanized
    • CONSTRUCTIONSteel
    • DIAMETER INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:66