Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 2785 - Crumber/Sweeper, Gold, 6" x 5/8", Aluminum Crumber, Stainless Steel Clip - Pkg Qty 12
See all 7 items in product family

American Metalcraft 2785 - Crumber/Sweeper, Gold, 6" x 5/8", Aluminum Crumber, Stainless Steel Clip - Pkg Qty 12

Item #: WBB552474

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 132/12 ($96.36)

$0.73 each

Sold in packages of 12

Price: $8.76
Product Information
Customer Review
Product Q&A
Crumber/Sweeper, Gold, 6" x 5/8", Pocket Size, Aluminum Crumber, Stainless Steel Pocket Clip

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBER2785
    • STYLEPocket Style
    • COLORGold
    • WIDTH INCHES5/8
    • PACKAGE QUANTITY12
    • CONSTRUCTIONAluminum
    • LENGTH INCHES6
    • INCLUDESStainless Steel Pocket Clip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!