Cambro MDSD9497 - Dome, Navy Blue - Pkg Qty 12
See all 16 items in product family

Cambro MDSD9497 - Dome, Navy Blue - Pkg Qty 12

Item #: WBB174345

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00
Product Information
Customer Review
Product Q&A
Cambro MDSD9497 - Dome, Navy Blue

This Navy Blue Insulated Dome features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERMDSD9497
    • TYPEInsulated Dome
    • CAPACITY9 In Plate
    • HEIGHT INCHES2-7/8
    • COLOR FINISHNavy Blue
    • PACKAGE QUANTITY12
    • CONSTRUCTIONHigh-Density Plastic
    • SHAPERound
    • DIAMETER INCHES10-3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!