Cambro MDSD9480 - Dome, Speckled Gray - Pkg Qty 12
See all 16 items in product family

Cambro MDSD9480 - Dome, Speckled Gray - Pkg Qty 12

Item #: WBB174329

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00
Product Information
Customer Review
Product Q&A
Cambro MDSD9480 - Dome, Speckled Gray

This Speckled Gray Insulated Dome features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERMDSD9480
    • TYPEInsulated Dome
    • CAPACITY9 In Plate
    • HEIGHT INCHES2-7/8
    • COLOR FINISHSpeckled Grey
    • PACKAGE QUANTITY12
    • CONSTRUCTIONHigh-Density Plastic
    • SHAPERound
    • DIAMETER INCHES10-3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!