Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Inch Bowl - Birchwood - Pkg Qty 48
See all 6 items in product family

6 Inch Bowl - Birchwood - Pkg Qty 48

Item #: WBB214448

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.82 each

Sold in packages of 48

Price: $87.36
Product Information
Customer Review
Product Q&A
Accessories
6 Inch Bowl - Birchwood

Ideal for salad, chips, and condiments. Dishwasher safe, impact-resistant, melamine construction. In compliance with FDA standards. Heat resistant up to 187° F (86° C). Not for use in microwave ovens. 14 ounce capacity. Sold in package quantity of 48. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER52866
    • COLOR FINISHBirchwood
    • PACKAGE QUANTITY48
    • CONSTRUCTIONImpact-Resistant Melamine
    • CAPACITY OUNCES14
    • DIAMETER INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed