Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oval Au Gratin 20 Oz - Pkg Qty 12
See all 21 items in product family

Oval Au Gratin 20 Oz - Pkg Qty 12

Item #: WBB214169

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 12

Price: $129.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oval Au Gratin 20 Oz

Mirror-finished stainless steel. Go straight from oven or broiler to table. Integral handle for carrying or gripping. 20 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER47429
    • WIDTH INCHES6
    • DEPTH INCHES1-3/8
    • PACKAGE QUANTITY12
    • CONSTRUCTIONStainless Steel
    • CAPACITY OUNCES20
    • DIAMETER INCHES--
    • SHAPEOval
    • LENGTH INCHES10-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:60