Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Au Gratin 8 Oz - Pkg Qty 12
See all 21 items in product family

Round Au Gratin 8 Oz - Pkg Qty 12

Item #: WBB214165

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 12

Price: $68.40
Product Information
Customer Review
Product Q&A
Accessories
Round Au Gratin 8 Oz

Stainless steel. Mirror-finished stainless steel. Go straight from oven or broiler to table. Integral handle for carrying or gripping. 8 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER47408
    • WIDTH INCHES--
    • PACKAGE QUANTITY12
    • CONSTRUCTIONStainless Steel
    • SHAPERound
    • LENGTH INCHES--
    • CAPACITY OUNCES8
    • DIAMETER INCHES7-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:23