Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Basket - 9" X 2-3/4" - Pkg Qty 12
See all 21 items in product family

Round Basket - 9" X 2-3/4" - Pkg Qty 12

Item #: WBB214443

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.09 each

Sold in packages of 12

Price: $25.08
Product Information
Customer Review
Product Q&A
Accessories
Round Basket - 9" x 2-3/4"

Constructed from plastic and vinyl material. Durable and easy to clean. Dishwasher safe. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47205
    • DESCRIPTIONRound
    • HEIGHT INCHES--
    • COLOR FINISHTan
    • WIDTH INCHES2-3/4
    • PACKAGE QUANTITY12
    • CONSTRUCTIONPlastic
    • LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed