Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three Way Utility Server - Bowl Only 10 Oz - Pkg Qty 12
See all 6 items in product family

Three Way Utility Server - Bowl Only 10 Oz - Pkg Qty 12

Item #: WBB214029

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.10 each

Sold in packages of 12

Price: $73.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Three Way Utility Server - Bowl Only 10 Oz

Chrome-plated welded wire rack. 47641 includes two stainless steel 10 oz (295 ml) bowls with gadroon edge. 10 quart capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47601
    • DESCRIPTIONBowl Only
    • DEPTH INCHES2-1/2
    • PACKAGE QUANTITY12
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES3-1/2
    • CAPACITY QUARTS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed