Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Folding Table - Blow Molded - 24" x 48", Red

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Correll Folding Table - Blow Molded - 24" x 48", Red

Item #: WB257055RD

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BLOW-MOLDED COMMERCIAL DUTY FOLDING TABLES
24" x 48" Rectangular Table
Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Rectangular Tables feature 1" x 18 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES29
    • BRANDCorrell
    • DESCRIPTIONRectangle Folding Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERR2448-25
    • TOP COLORRed
    • SHAPERectangle
    • FOLDINGYes
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONPlastic
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!