Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Lite ABS Folding Tables - Rectangle - 30"X 72" Black Texture - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Mity-Lite ABS Folding Tables - Rectangle - 30"X 72" Black Texture - Pkg Qty 4

Item #: WBB491851

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,736.00 Save up to 36%
$278.95 each

Sold in packages of 4

Price: $1,115.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mity-Lite ABS Folding Tables - Rectangle - 30"X 72" Black Texture

Mity-Lite ABS Folding Tables set the market standard for lightweight durability. Available in a multitude of sizes, shapes, textures and color options, this classic continues to meet any table need and delivers the best return on investment. Backed by an unbeatable 15-year warranty and world-class customer support, Mity-Lite ABS tables are perfect for high-use, high-turn areas and provide years of reliable service.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • BRANDMity-Lite
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERRT3072BLK1
    • CAPACITY LBS2000
    • TOP COLORBlack
    • SHAPERectangle
    • TOP CONSTRUCTIONPlastic
    • LIMITED WARRANTY15 Years
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!