Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trays


(3,506 Items)
Sub Category
Industrial Trays-ESD (24)
Remove
Fancort Grid for model # MSQ12
Remove

      Items
Fancort Grid for model # MSQ12 Fancort Grid for model # MSQ12


Fancort Grid for model # MSQ12
Fancort Grid for model # MSQ12
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB774855
List Price $15.00    Save 20%
Price: $12.00 ea.
(Sold in pkg of 5, $60.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fancort Grid for model # MSQ12

The Fancort Industries MS-Q12G Grid is an optional grid insert for the Fancort MS-Q12 or MS-Q12T ESD-Safe Component Tray. Use it to create 70 cells measuring 1.68" x 1.68".



Product Specifications
WIDTH INCHES 1-1/2
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION ESD Safe Plastic
PACKAGE QUANTITY 5
WEIGHT LBS 1.5
THICKNESS INCHES 0.85
STACK AND/OR NEST Stack
BRAND Fancort
LENGTH INCHES 1-1/2
MANUFACTURER PART NUMBER MS-Q12G
TEMPERATURE TOLERANCE 60°C


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
ESD Nesting Box, Top Overall Dimensions 6-1/8"L x 4-7/8"W x 2-1/8H

ESD Nesting Box, Top Overall Dimensions 6-1/8"L x 4-7/8"W x 2-1/8H

From $6.10
select
Qty: Add to Cart
ESD Stacking Box, Top Overall Dimensions 23-3/8"L x 12"W x 3-1/8H

ESD Stacking Box, Top Overall Dimensions 23-3/8"L x 12"W x 3-1/8H

From $24.00
select
Qty: Add to Cart
Conductive Bin Nestable

Conductive Bin Nestable

From $4.22
select
Qty: Add to Cart
Tote Box Conductive

Tote Box Conductive

From $9.90
select
Qty: Add to Cart
Conductive Bin Stackable 4-1/8"W x 5"D x 3"H

Conductive Bin Stackable 4-1/8"W x 5"D x 3"H

From $2.49
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)