Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4398635 - 4-Compartment Server Tray 10-5/16", 9-19/32", 27/32", Cafe Blue - Pkg Qty 36
See all 60 items in product family

Carlisle 4398635 - 4-Compartment Server Tray 10-5/16", 9-19/32", 27/32", Cafe Blue - Pkg Qty 36

Item #: WBB637366

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $615.24 Save up to 41%
$10.00 each

Sold in packages of 36

Price: $360.00
Product Information
Customer Review
Product Q&A
4-Compartment Server Tray 10-5/16", 9-19/32", 27/32" - Caf© Blue

Features:
  • Carlisle offers the largest variety of sizes and compartment combinations available
  • 6-compartment trays hold government "Type A" lunch; all materials are FDA approved
  • Perfect for today's new lunch menus
  • Small size is ideal for elementary schools
  • Molded from extremely durable melamine; dishwasher safe, NSF Listed
  • Omni-directional KL444 and 43986 trays feature two-way stacking
  • BPA free

Product Specifications

    • LENGTH INCHES10.3
    • WIDTH INCHES9.58
    • HEIGHT INCHES0.85
    • DEPTH INCHES--
    • COLOR FINISHBlue
    • BRANDCarlisle
    • CASE QUANTITY36
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBER4398635
    • MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:60