Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle  4398422 - 4 Compartment Tray, 10-1/8" x 9-3/4" x 1/2", Honey Yellow - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Carlisle 4398422 - 4 Compartment Tray, 10-1/8" x 9-3/4" x 1/2", Honey Yellow - Pkg Qty 48

Item #: WBB1189559

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $708.48 Save up to 40%
$8.80 each

Sold in packages of 48

Price: $422.40
Product Information
Customer Review
Product Q&A
Carlisle 4-Compartment Tray, 10-1/8" x 9-3/4" x 1/2", Honey Yellow

Features:
  • Carlisle Offers The Largest Variety Of Sizes And Compartment Combinations Available
  • All Materials Are FDA Approved
  • Perfect For Today's New Lunch Menus
  • Small Size Is Ideal For Elementary Schools
  • Molded From Extremely Durable Melamine
  • Scratch and Break Resistant
  • Dishwasher Safe, Quick Drying
  • BPA Free
  • NSF Listed As N43984

Product Specifications

    • LENGTH INCHES10-1/8
    • WIDTH INCHES9-3/4
    • HEIGHT INCHES1/2
    • COLOR FINISHHoney Yellow
    • APPROVALFDA Approved Material, NSF Certified
    • BRANDCarlisle
    • CASE QUANTITY48
    • DESCRIPTION4 Compartment Tray
    • MANUFACTURERS PART NUMBER4398422
    • MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed