Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Traex Non-Skid Trays, 1474-0606, 14" Diameter, Black Tray - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Vollrath, Traex Non-Skid Trays, 1474-0606, 14" Diameter, Black Tray - Pkg Qty 12

Item #: WBB1225713

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.00 each

Sold in packages of 12

Price: $204.00
Product Information
Customer Review
Product Q&A
Vollrath, Traex Non-Skid Trays, 1474-0606, 14" Diameter, Black Tray

Features:
  • Increase profits and reduce breakage: Our anti-skid surface resists glassware slippage even when wet
  • Two color trays offer superior quality and a revolutionary process that molds the anti-skid liner right to the tray, custom color combinations available
  • Reinforced plastic injection molding process makes these trays the toughest you'll find
  • Lifetime warranty.

Product Specifications

    • COLOR FINISHBlack
    • BRANDVollrath®
    • DESCRIPTIONTraex Non-Skid Trays
    • DIAMETER INCHES14
    • MANUFACTURERS PART NUMBER1474-0606

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed