Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ceiling Fans


(68 Items)
Sub Category
Large Room Ceiling Fans (37)
Remove
Casablanca® 30" Oil-Rubbed Bronze Candelier™ C16G73T
Remove

      Items
Casablanca® 30" Oil-Rubbed Bronze Candelier™ C16G73T Casablanca® 30" Oil-Rubbed Bronze Candelier™ C16G73T


Casablanca® 30" Oil-Rubbed Bronze Candelier™ C16G73T
Casablanca® 30" Oil-Rubbed Bronze Candelier™ C16G73T
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB607246
FREE Shipping within the contiguous US
Price: $5,999.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Candelier™ - 30" Oil-Rubbed Bronze

The Candelier creates the warm intimate ambience of candlelight to a spacious room. The ingenious design features 48 candles in varying heights and colors nestled around an Oil Rubbed Bronze ring that houses a sleek three-blade ceiling fan. Candles are fitted with LED bulbs that effectively capture the natural flickering motion and incandescent glow of real candles. Lifetime Limited Warranty on Motor, 1 Year on Parts and Electronics.

Click Here For Fan Dimensions


Product Specifications
BRAND Casablanca
BLADE SPAN INCHES 30
DOWNROD LENGTH INCHES 9.0
FAN DIMENSIONS - A (INCHES) 24.40
FAN DIMENSIONS - B (INCHES) 24.37*
FAN DIMENSIONS - C (INCHES) 4.82
FAN DIMENSIONS - D (INCHES) 10.93
FAN DIMENSIONS - E (INCHES) 8.00
MINIMUM CEILING HEIGHT FEET 9
WEIGHT LBS 210.5
BLADE FINISH Candelier Dark Walnut
MOTOR FINISH Candelier Bronze
AIRFLOW AT HIGH SPEED (CFM) 2,004
AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) 90.3
HIGH SPEED (RPM) 242
ELECTRICITY USE AT HIGH SPEED (WATTS) 22.2
BLADE TYPE Custom Wood
TYPE Ceiling Fan With Light
BLADE PITCH DEGREES 20
CONTROL TECHNOLOGY Direct-Touch Wall Mounted
DAMP OR WET RATED No
FAN CONTROL W-74
LAGSCREW REQUIRED AT 36 LBS. OR MORE Yes
LCA COMPATIBLE No
MOTOR XLP Plus®
MOTOR SIZE 38mm
NUMBER OF BLADES 3
NUMBER OF DOWNLIGHT OR ACCENT LIGHT BULBS 8
NUMBER OF UPLIGHT OR ACCENT LIGHT BULBS 48
SCA COMPATIBLE No
SERIES Candelier
INCLUDED DOWNLIGHT BULB TYPE MR11 Halogen
INCLUDED DOWNLIGHT WATTAGE 80 Watts
INCLUDED UPLIGHT OR ACCENT LIGHT BULB TYPE 1.5 Watt Flickering
INCLUDED UPLIGHT OR ACCENT LIGHT WATTAGE 72 Watts
UL OR ETL ETL
ENERGY STAR No
LIMITED WARRANTY YEARS 1 (Lifetime on Motor)
MANUFACTURERS PART NUMBER C16G73T


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Casablanca® 60" Brushed Nickel Holliston™ Ceiling Fan C31U45Z Unipack

Casablanca® 60" Brushed Nickel Holliston™ Ceiling Fan C31U45Z Unipack

FREE Shipping
From $439.95
More Info
Add to Cart
Hunter® 52" Brushed Nickel The Kensington Ceiling Fan With Light 20177

Hunter® 52" Brushed Nickel The Kensington Ceiling Fan With Light 20177

FREE Shipping
From $133.95
More Info
Add to Cart
Casablanca® 54" Snow White Academy Gallery Ceiling Fan C38G11K Unipack

Casablanca® 54" Snow White Academy Gallery Ceiling Fan C38G11K Unipack

FREE Shipping
From $249.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)