Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ceiling Fans


(67 Items)
Sub Category
Large Room Ceiling Fans (36)
Remove
Hunter® 60" Cocoa Fellini Ceiling Fan With Remote 28484
Remove

      Items
Hunter® 60" Cocoa Fellini Ceiling Fan With Remote 28484 Hunter® 60" Cocoa Fellini Ceiling Fan With Remote 28484


Hunter® 60" Cocoa Fellini Ceiling Fan With Remote 28484
Hunter® 60" Cocoa Fellini Ceiling Fan With Remote 28484
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB607225
FREE Shipping within the contiguous US
Price: $469.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fellini® Ceiling Fan With Remote - 60" Cocoa

A 60-inch bladespan makes this edition of the Fellini® ideal for a wide variety of rooms. Hand-carved wood blades enrich the fan's character, while subtle finishing touches please the eye without overwhelming the beholder Lifetime Limited Warranty on Motor, 1 Year on Parts and Electronics.

Click Here For Fan Dimensions


Product Specifications
BRAND Hunter
BLADE SPAN INCHES 60
FAN DIMENSIONS - A (INCHES) 16.6
FAN DIMENSIONS - B (INCHES) 13.8
FAN DIMENSIONS - C (INCHES) 3
FAN DIMENSIONS - D (INCHES) 14.2
FAN DIMENSIONS - E (INCHES) 7.2
WEIGHT LBS 30.62
BLADE FINISH Walnut Regal-Style
MOTOR FINISH Cocoa
AIRFLOW AT HIGH SPEED (CFM) 6940
AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) 68
HIGH SPEED (RPM) 127
ELECTRICITY USE AT HIGH SPEED (WATTS) 101
STYLE CATEGORY Transitional
TYPE Ceiling Fan with remote
BLADE PITCH DEGREES 15
CONTROL OPTIONS Yes
DAMP OR WET RATED No
MOTOR SIZE 188 x 25
NUMBER OF BLADES 5
NUMBER OF DOWNLIGHT OR ACCENT LIGHT BULBS --
SERIES Fellini®
INCLUDED DOWNLIGHT BULB TYPE --
INCLUDED DOWNLIGHT WATTAGE --
UL OR ETL ETL
ENERGY STAR No
LIMITED WARRANTY YEARS 1 (Lifetime on Motor)
MANUFACTURERS PART NUMBER 28484


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Casablanca® 60" Brushed Nickel Holliston™ Ceiling Fan C31U45Z Unipack

Casablanca® 60" Brushed Nickel Holliston™ Ceiling Fan C31U45Z Unipack

FREE Shipping
From $439.95
More Info
Add to Cart
Hunter® 52" Brushed Nickel The Kensington Ceiling Fan With Light 20177

Hunter® 52" Brushed Nickel The Kensington Ceiling Fan With Light 20177

FREE Shipping
From $133.95
More Info
Add to Cart
Casablanca® 54" Snow White Academy Gallery Ceiling Fan C38G11K Unipack

Casablanca® 54" Snow White Academy Gallery Ceiling Fan C38G11K Unipack

FREE Shipping
From $249.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)