Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ceiling Fans


(67 Items)
Sub Category
Large Room Ceiling Fans (36)
Remove
Casablanca® 52" Snow White Four Seasons III Gallery Ceiling Fan 84G11D
Remove

      Items
Casablanca® 52" Snow White Four Seasons III Gallery Ceiling Fan 84G11D Casablanca® 52" Snow White Four Seasons III Gallery Ceiling Fan 84G11D


Casablanca® 52" Snow White Four Seasons III Gallery Ceiling Fan 84G11D
Casablanca® 52" Snow White Four Seasons III Gallery Ceiling Fan 84G11D
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB607245
FREE Shipping within the contiguous US
Price: $179.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Four Seasons® III Gallery Ceiling Fan - Gallery Edition - 52" Snow White

With its integrated bowl light fixture, the value-added Four Seasons Gallery fan brings illumination as well as comfort to interior settings. Reversible blades double your decorative options. Lifetime Limited Warranty on Motor, 1 Year on Parts and Electronics.

Click Here For Fan Dimensions


Product Specifications
BRAND Casablanca
BLADE SPAN INCHES 52
DOWNROD LENGTH INCHES 3.0
FAN DIMENSIONS - A (INCHES) 13.00
FAN DIMENSIONS - B (INCHES) 25*
FAN DIMENSIONS - C (INCHES) 3.0
FAN DIMENSIONS - D (INCHES) 11.50
FAN DIMENSIONS - E (INCHES) 5.60
MINIMUM CEILING HEIGHT FEET 8
WEIGHT LBS 18
BLADE FINISH Matte Snow White/Bleached Oak
MOTOR FINISH Snow White
AIRFLOW AT HIGH SPEED (CFM) 5,100
AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) 74.3
HIGH SPEED (RPM) 50-200
ELECTRICITY USE AT HIGH SPEED (WATTS) 80
STYLE CATEGORY Traditional
BLADE TYPE Exclusive 21" Reversible
TYPE Ceiling Fan - Gallery Edition
BLADE PITCH DEGREES 13
CONTROL OPTIONS WRF3-xx or W-52
CONTROL TECHNOLOGY 3-Speed
DAMP OR WET RATED No
FAN CONTROL Pullchains
LAGSCREW REQUIRED AT 36 LBS. OR MORE No
LCA COMPATIBLE Yes
MOTOR Direct Drive™
MOTOR SIZE 172mm x 12mm
NUMBER OF BLADES 5
SCA COMPATIBLE Yes
SERIES Four Seasons® III Gallery
INCLUDED DOWNLIGHT BULB TYPE A15
INCLUDED DOWNLIGHT GLASS Swirled White
INCLUDED DOWNLIGHT WATTAGE (2) 60 Watts
UL OR ETL ETL
ENERGY STAR No
LIMITED WARRANTY YEARS 1 (Lifetime on Motor)
MANUFACTURERS PART NUMBER 84G11D


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Casablanca® 60" Brushed Nickel Holliston™ Ceiling Fan C31U45Z Unipack

Casablanca® 60" Brushed Nickel Holliston™ Ceiling Fan C31U45Z Unipack

FREE Shipping
From $439.95
More Info
Add to Cart
Hunter® 52" Brushed Nickel The Kensington Ceiling Fan With Light 20177

Hunter® 52" Brushed Nickel The Kensington Ceiling Fan With Light 20177

FREE Shipping
From $133.95
More Info
Add to Cart
Casablanca® 54" Snow White Academy Gallery Ceiling Fan C38G11K Unipack

Casablanca® 54" Snow White Academy Gallery Ceiling Fan C38G11K Unipack

FREE Shipping
From $249.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)