Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ceiling Fans


(68 Items)
Sub Category
Low Profile Ceiling Fans (8)
Remove
Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack
Remove

      Items
Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack


Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack
Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB607259
FREE Shipping within the contiguous US
Price: $99.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Four Seasons® III Hugger Ceiling Fan - Unipack - 42" Snow White

With its low profile, versatile design, the Four Seasons Hugger is an ideal solution for homes or offices with ceilings less than 8 feet high. Lifetime Limited Warranty on Motor, 1 Year on Parts and Electronics.

Click Here For Fan Dimensions


Product Specifications
BRAND Casablanca
BLADE SPAN INCHES 42
DOWNROD LENGTH INCHES --
MINIMUM CEILING HEIGHT FEET 7
WEIGHT LBS 11
BLADE FINISH Snow White/Bleached Oak
MOTOR FINISH Snow White
AIRFLOW AT HIGH SPEED (CFM) 5,100
AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) 74.3
HIGH SPEED (RPM) 50-200
ELECTRICITY USE AT HIGH SPEED (WATTS) 85
STYLE CATEGORY Low Profile
BLADE TYPE Exclusive
TYPE Ceiling Fan - Unipack
BLADE PITCH DEGREES 13
CONTROL OPTIONS WRF3-xx
CONTROL TECHNOLOGY 3-Speed
DAMP OR WET RATED No
FAN CONTROL Pullchain
LAGSCREW REQUIRED AT 36 LBS. OR MORE No
LCA COMPATIBLE No
MOTOR Direct Drive™
MOTOR SIZE 172mm x 12mm
NUMBER OF BLADES 5
SCA COMPATIBLE No
SERIES Four Seasons® III
UL OR ETL ETL
ENERGY STAR No
LIMITED WARRANTY YEARS 1 (Lifetime on Motor)
MANUFACTURERS PART NUMBER 72U11D


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hunter® 42" White Low Profile III™ Ceiling Fan 23866

Hunter® 42" White Low Profile III™ Ceiling Fan 23866

FREE Shipping
From $87.95
More Info
Add to Cart
Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack

Casablanca® 42" Snow White Four Seasons III Hugger Ceiling Fan 72U11D Unipack

FREE Shipping
From $99.95
More Info
Add to Cart
Casablanca® 52" Brushed Nickel Isotope Ceiling Fan C30G45H Gallery Edition

Casablanca® 52" Brushed Nickel Isotope Ceiling Fan C30G45H Gallery Edition

FREE Shipping
From $399.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)