Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ceiling Fans


(67 Items)
Sub Category
Small Room Ceiling Fans (8)
Remove
Casablanca® 42" Snow White Four Seasons III Ceiling Fan 74U11D Unipack
Remove

      Items
Casablanca® 42" Snow White Four Seasons III Ceiling Fan 74U11D Unipack Casablanca® 42" Snow White Four Seasons III Ceiling Fan 74U11D Unipack


Casablanca® 42" Snow White Four Seasons III Ceiling Fan 74U11D Unipack
Casablanca® 42" Snow White Four Seasons III Ceiling Fan 74U11D Unipack
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB607244
FREE Shipping within the contiguous US
Price: $129.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Four Seasons® III Ceiling Fan - Unipack - 42" Snow White

Casablanca quality, excellent value, and luxury of choice make the four Seasons the best ceiling fan in its class. Traditional in styling, this versatile fan offers selection and features worthy of the Casablanca name. Lifetime Limited Warranty on Motor, 1 Year on Parts and Electronics.

Click Here For Fan Dimensions


Product Specifications
BRAND Casablanca
BLADE SPAN INCHES 42
DOWNROD LENGTH INCHES 3.0
FAN DIMENSIONS - A (INCHES) 10.80
FAN DIMENSIONS - B (INCHES) 12.75
FAN DIMENSIONS - C (INCHES) 3.0
FAN DIMENSIONS - D (INCHES) 11.50
FAN DIMENSIONS - E (INCHES) 5.60
MINIMUM CEILING HEIGHT FEET 8
WEIGHT LBS 14
BLADE FINISH Snow White/Bleached Oak
MOTOR FINISH Snow White
AIRFLOW AT HIGH SPEED (CFM) 4,134
AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) 69.0
HIGH SPEED (RPM) 250
ELECTRICITY USE AT HIGH SPEED (WATTS) 60
STYLE CATEGORY Traditional
BLADE TYPE 17" Standard Reversible
TYPE Ceiling Fan - Unipack
BLADE PITCH DEGREES 13
CONTROL OPTIONS W-52 or WRF3-11
CONTROL TECHNOLOGY 3-Speed
DAMP OR WET RATED No
FAN CONTROL Pullchain
LAGSCREW REQUIRED AT 36 LBS. OR MORE No
LCA COMPATIBLE Yes
MOTOR Direct Drive™
MOTOR SIZE 172mm x 12mm
NUMBER OF BLADES 5
SCA COMPATIBLE Yes
SERIES Four Seasons® III
UL OR ETL ETL
ENERGY STAR Yes
LIMITED WARRANTY YEARS 1 (Lifetime on Motor)
MANUFACTURERS PART NUMBER 74U11D


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition

Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition

FREE Shipping
From $319.95
More Info
Add to Cart
Hunter® 42" Brushed Nickel Southern Breeze Ceiling Fan With Light 20175

Hunter® 42" Brushed Nickel Southern Breeze Ceiling Fan With Light 20175

FREE Shipping
From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)