Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ceiling Fans


(67 Items)
Sub Category
Small Room Ceiling Fans (8)
Remove
Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition
Remove

      Items
Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition


Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition
Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB607194
FREE Shipping within the contiguous US
Price: $319.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tercera™ Ceiling Fan - Gallery Edition - 52" Brushed Nickel

Tercera may mean " Third" , but it should be first on your list for a small or medium sized room. With its sleek triple blade configuration, and vintage curves this contemporary combines the best of old and new. Lifetime Limited Warranty on Motor, 1 Year on Parts and Electronics.

Click Here For Fan Dimensions


Product Specifications
BRAND Casablanca
BLADE SPAN INCHES 52
FAN DIMENSIONS - A (INCHES) 11.90
FAN DIMENSIONS - B (INCHES) 14.35
FAN DIMENSIONS - C (INCHES) 3.4
FAN DIMENSIONS - D (INCHES) 12.94
FAN DIMENSIONS - E (INCHES) 7.61
MINIMUM CEILING HEIGHT FEET 8
WEIGHT LBS 35.7
BLADE FINISH Expresso/Walnut
MOTOR FINISH Brushed Nickel
AIRFLOW AT HIGH SPEED (CFM) 5,476
AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) 86.5
ELECTRICITY USE AT HIGH SPEED (WATTS) 63.3
STYLE CATEGORY Contemporary
BLADE TYPE Plywood W/ Painted Overlay
TYPE Ceiling Fan - Gallery Edition
BLADE PITCH DEGREES 15
CONTROL TECHNOLOGY W-74 Direct-touch Wall Control
DAMP OR WET RATED No
FAN CONTROL W-74 Downlight Only
LAGSCREW REQUIRED AT 36 LBS. OR MORE Yes
LCA COMPATIBLE No
MOTOR Direct Drive™
MOTOR SIZE 172 x 20mm
NUMBER OF BLADES 3
NUMBER OF DOWNLIGHT OR ACCENT LIGHT BULBS (2) 50 watts
SERIES Tercera
INCLUDED DOWNLIGHT BULB TYPE Halogen
INCLUDED DOWNLIGHT WATTAGE 100 Watts
UL OR ETL ETL
ENERGY STAR No
LIMITED WARRANTY YEARS 1 (Lifetime on Motor)
MANUFACTURERS PART NUMBER C22G45L


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition

Casablanca® 52" Brushed Nickel Tercera™ Ceiling Fan C22G45L Gallery Edition

FREE Shipping
From $319.95
More Info
Add to Cart
Hunter® 42" Brushed Nickel Southern Breeze Ceiling Fan With Light 20175

Hunter® 42" Brushed Nickel Southern Breeze Ceiling Fan With Light 20175

FREE Shipping
From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)