Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hiland Fire Pit GS-F-PC-SS Propane 31000 BTU Square Antique Bronze/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Hiland Fire Pit GS-F-PC-SS Propane 31000 BTU Square Antique Bronze/Stainless Steel

Item #: WBB630999

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $309.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hiland Fire Pit GS-F-PC-SS Propane 31000 BTU Square Antique Bronze/Stainless Steel

  • 31,000 BTU
  • Adjustable Volume Control
  • Heavy Duty Construction
  • Flame Cover Lid
  • Stainless Steel Legs and Burner Lid
  • Regulator Included
  • Thermocouple with Pilot Light to Assure Safe Ignition
  • 5 Feet Heating Range
  • Includes Clear Fire Glass
  • Tank not Included
Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • LENGTH INCHES38
    • WIDTH INCHES38
    • HEIGHT INCHES28
    • WEIGHT LBS108
    • COLORBronze / Silver
    • CONSTRUCTIONSteel
    • BTU HIGH31000
    • FUEL TYPEPropane
    • INCLUDESClear Fire Glass
    • SAFETY FEATURESThermocouple With Pilot Light
    • APPROVALCSA Listed
    • MANUFACTURER'S PART NUMBERGS-F-PC-SS
    • MAX. RANGE5 Feet

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great when works

Pros: LOOKS GREAT VERY FUNCTIONAL, AWESOME (WHEN IT WORKS)

Cons: WORKED FOR FIRST COUPLE WEEKS OR SO, THEN IT JUST STOPPED GETTING THE PROPANE OR IT WOULDN'T FEED PROPERLY EVEN WHEN I HAD MORE THEN ENOUGH PROPANE IN THE BOTTLE. NOT SURE IF THE CONNECTION HOSE IS BAD OR SOMETHING, BUT THIS SEEMS TO BE A PROBLEM WITH THIS UNIT.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can this be converted to a natural gas line?

Question Asked By: drbob , chocolatetown PA , January 20, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:68