Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hiland Fire Glass GLASS-CLEAR 3/4" Dia. Smooth Crystal Clear 10 Lbs

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Hiland Fire Glass GLASS-CLEAR 3/4" Dia. Smooth Crystal Clear 10 Lbs

Item #: WBB1110236

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Customer Review
Product Q&A
Hiland Fire Glass GLASS-CLEAR 3/4" Dia. Smooth Crystal Clear 10 Lbs

AZ Patio Smooth Fireglass has 3/4" diameter beads and is Fire-resistant. The fireglass is also Lead Free and is clear in color. The reflective quality of the glass adds a beautiful dimension to any outdoor fire pit or fire bowl. Includes two 5lb bags for 10lbs total.

Product Specifications

    • BRANDHiland
    • DIAMETER INCHES3/4
    • WEIGHT LBS10
    • COLORClear
    • CONSTRUCTIONGlass
    • TYPESmooth
    • MANUFACTURER'S PART NUMBERGLASS-CLEAR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:64