Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

American Comfort Portable Infrared Fireplace 1500W ACW0040WO - Oak

Item #: WBB880476

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $243.95
Add to list
Product Information
Product Q&A
American Comfort Portable Infrared Fireplace 1500W ACW0040WO - Oak

This Portable Infrared Fireplace utilizes the latest infrared heat technology, and is capable of heating up to 1,000 square feet. It is constructed of a wood housing and displays a faux flame. With nylon caster wheels for easy maneuverability you are able to enjoy a fireplace in any room in your home! This portable fireplace is also equipped with an electrostatic filter which helps to clean your air as it heats your home, and is cool to the touch so is safe for children and pets.

Product Specifications

  • BRANDAmerican Comfort
  • WIDTH INCHES15-1/2
  • DEPTH INCHES16-1/2
  • HEIGHT INCHES21
  • WEIGHT LBS27.9
  • COLOROakwood
  • CONSTRUCTIONWood
  • BTU HIGH5200
  • COVERAGE SQ. FEET500 - 1000
  • MINIMUM TEMPERATURE °F50
  • MAXIMUM TEMPERATURE °F85
  • VOLTAGE120
  • AMPS15
  • WATTS1500 / 750
  • AVERAGE LIFETIME HOURS30000
  • POWER CORD TYPE14 Gauge
  • POWER CORD LENGTH FEET7
  • DECIBELS (DBA)46
  • INCLUDESRemote Control
  • SAFETY FEATURESCool Touch
  • APPROVALUL, CSA, ETL Listed
  • LIMITED WARRANTY YEARS1 (3 on Elements)
  • MANUFACTURER'S PART NUMBERACW0040WO
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.