Pleasant Hearth 2,200 Sq Ft Wood Burning Stove Heater With Blower, Large LWS-130291
See all 22 items in product family

Pleasant Hearth 2,200 Sq Ft Wood Burning Stove Heater With Blower, Large LWS-130291

Item #: WBB784690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $729.00
Product Information
Customer Review
Product Q&A
Pleasant Hearth 2,200 Sq Ft Wood Burning Stove Heater With Blower, Large LWS-130291

Pleasant Hearth non-catalytic wood burning stove heaters will warm your heart and your home with highly efficient and effective indoor zone heating. This stove heater has been EPA certified with an 85% efficiency rating with emission at 3.6 grams/hr. Excellent for single-family use with little assembly required. All Pleasant Hearth wood burning stove heaters feature a brick lined firebox, stainless steel ash lip, chrome handles, air wash system for cleaner air, front-loading solid cast iron door with large ceramic glass viewing area, and a 5 year limited warranty. Stove heaters operate best when fueled with seasoned cord firewood. Heating coverage area is up to 2,200 sq ft.
Features:
  • High Efficiency, Non-Catalytic Wood Burning Stove Heater
  • 85% Efficiency
  • Heats up to 2,200 sq. ft.
  • 20" Log Capacity
  • 77,000 BTU's
  • EPA Certified
  • Made In the USA
  • Warranty: 5 years
Click

Documents are in PDF format

Product Specifications

    • BRANDPleasant Hearth
    • LENGTH INCHES30-1/2
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES30-7/8
    • WEIGHT LBS324
    • COLORBlack
    • CONSTRUCTIONSteel / Ceramic Glass
    • BTU HIGH77000
    • COVERAGE SQUARE FEET2200
    • FUEL TYPEWood
    • INCLUDESVariable Speed Blower
    • APPROVALCSA Listed
    • CERTIFICATIONSEPA Certified & WA State Certified
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERLWS-130291
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
54.211.180.70:60