Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stoves, Fireplaces & Pits


(212 Items)
Sub Category
Stove Heaters (83)
Remove
GHP Pleasant Hearth Pellet Stove Heater Large 50,000 BTU With 80 Pound Hopper PH50ps
Remove

      Items
GHP Pleasant Hearth Pellet Stove Heater Large 50,000 BTU With 80 Pound Hopper PH50ps GHP Pleasant Hearth Pellet Stove Heater Large 50,000 BTU With 80 Pound Hopper PH50ps


GHP Pleasant Hearth Pellet Stove Heater Large 50,000 BTU With 80 Pound Hopper PH50ps
GHP Pleasant Hearth Pellet Stove Heater Large 50,000 BTU With 80 Pound Hopper PH50ps
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB784696
Price: $1,397.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

GHP Pleasant Hearth Pellet Stove Heater Large 50,000 BTU With 80 Pound Hopper PH50ps

This Pleasant Hearth pellet burning stove heater will warm your heart and your home with highly efficient and effective indoor zone heating. This stove heater is EPA certified with an 85% efficiency rating with a particulate emissions rating of 0.69 g/hr. Perfect for single-family or mobile home use with little assembly required. All Pleasant Hearth pellet burning stove heaters feature chrome handles, an air wash system for cleaner air, solid cast iron door with large ceramic glass viewing area, and a 5 year limited warranty. Stove heaters operate best when fueled with premium pellet fuel. Heating coverage area is up to 2,200 sq ft.
Features:
  • 85% Efficiency
  • 50,000 BTU's
  • 80 lb. hopper
  • Heating up to 2,200 square feet
  • Mobile Home Approved
  • Includes Outside Air Kit
  • EPA Certified
  • Made In the USA.


Click here to view Instructions.

Product Specifications
BRAND Pleasant Hearth
LENGTH INCHES 23-1/2
WIDTH INCHES 26-1/2
HEIGHT INCHES 34
WEIGHT LBS 171.4
COLOR Black
CONSTRUCTION Steel
BTU HIGH 50000
COVERAGE SQ. FEET 2200
FUEL TYPE Pellet
IGNITION TYPE Automatic
INCLUDES Outside Air Kit
APPROVAL CSA Listed
CERTIFICATIONS EPA Certified & WA State Certified
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER PH50PS


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dimplex® Deluxe Electric Stove Heater

Dimplex® Deluxe Electric Stove Heater

FREE Shipping
From $449.95
More Info
Add to Cart
GHP 24" Pleasant Hearth Electric Stove Heater Matte Black - 5100 BTU SES-51-10

GHP 24" Pleasant Hearth Electric Stove Heater Matte Black - 5100 BTU SES-51-10

From $98.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)