

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Motor C18G2730, 1HP, 1800RPM, 1PH, 60HZ, 180TY, TENV, FOOTLES |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor C18G2730, 1HP, 1800RPM, 1PH, 60HZ, 180TY, TENV, FOOTLES
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388677
|
|
|
| List Price $5,001.00 Save up to 37% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$3,284.00 ea. |
| 6+ |
$3,130.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1HP,1800RPM,1PH,60HZ,180TY,TENV,FOOTLES
Features:- All cast iron construction
- 416 stainless steel shafts
- dual carbon ceramic mechanical seals
- (2) NC thermostats and 25 feet of cable
- Dual moisture sensing probes
- Includes NEMA 1 enclosure control box, wired complete with starting capacitors, wiring diagram and terminal board
- Explosion Proof, Division 1, Group C & D, T3C
- Submersible motors suitable for both wet pit and dry pit applications
- Continuous duty in water/sewage
- 5 year pro-rated warranty.
Typical Applications: Municipal and Industrial wastewater, slurry pump, aerators and mixers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
TENV |
| FRAME |
180TY |
| BRAND |
Baldor |
| RPM |
1730 |
| PHASE |
1 |
| VOLTAGE |
115/ 230 |
| HERTZ |
60 |
| DUTY |
* |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
245 |
| FL EFFICIENCY |
-- |
| INSULATION-CLASS |
F |
| POWER-FACTOR |
-- |
| SPEC. NUMBER |
C18G2730 |
| BALDOR CATALOG NUMBER |
C18G2730 |
| DESIGN CODE |
_ |
| FL AMPS |
16.2/8.10 |
| POLES |
4 |
| CODE |
L |
| C-DIMENSION INCHES |
25.99 |
| DRIVE END FLANGE |
Flange Mounted |
|
|
|
|
 |
|
|