Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor CP3664T-4, 2HP, 1160RPM, 3PH, 60HZ, 184T, TEFC

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

Baldor Motor CP3664T-4, 2HP, 1160RPM, 3PH, 60HZ, 184T, TEFC

Item #: WBB388183

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,045.00 Save up to 38%
Qty Price
1-5 $681.00 ea.
6+ $649.00 ea.
Product Information
Product Q&A
Baldor Motor, 2HP,1160RPM,3PH,60HZ,184T,TEFC,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

Documents are in PDF format

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME184T
  • BRANDBaldor
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1160
  • RPM1160
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • OPPOSITE END BEARING6205
  • WEIGHT124
  • MANUFACTURERS PART NUMBERCP3664T-4
  • POWER-FACTOR63
  • SERIAL-NUMBER--
  • SPEC. NUMBERP18G3761
  • BEARING-DRIVE-END6206
  • DESIGN CODEB
  • DOE-CODE010A
  • FL AMPS3.5
  • FRONT-BEARING6205
  • PULLEY-BEARING6206
  • POLES6
  • GREASEPOLYREX EM
  • INSULATION CLASSF
  • C-DIMENSION INCHES15.62
  • DRIVE END FLANGEStandard
  • KVA-CODEJ
  • FL EFFICIENCY86.5
  • is_motorYes
  • 208V AMPS--

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.