

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor IDNRPM21104C, 10HP, 1750RPM, 3PH, 60HZ, 2162C, TENV, FT/210 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor IDNRPM21104C, 10HP, 1750RPM, 3PH, 60HZ, 2162C, TENV, FT/210
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389211
|
|
|
| List Price $4,400.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$2,862.00 ea. |
| 6+ |
$2,728.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 10HP,1750RPM,3PH,60HZ,2162C,TENV,FT/210
Features:- Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
- Premium class H insulation, 40 C ambient, 1.0 S.F.
- Three normally closed thermostats (one per phase)
- VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications: Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
TENV |
| FRAME |
FL2162C |
| BRAND |
Baldor |
| RPM |
1780/3555 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
N/A |
| DUTY |
-- |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
300 |
| POLES |
4 |
| FL AMPS |
-- |
| DESIGN CODE |
-- |
| BALDOR CATALOG NUMBER |
IDNRPM21104C |
| DRIVE END FLANGE |
C-Face |
| POWER-FACTOR |
-- |
| INSULATION-CLASS |
H |
| FL EFFICIENCY |
-- |
| CODE |
-- |
| C-DIMENSION INCHES |
23.11 |
| SPEC. NUMBER |
P21T398 |
|
|
|
|
 |
|
|