Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Washdown Motors (936)
Remove
Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM
Remove

      Items
Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM


Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM
Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB763603
Price: $275.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric SS Washdown Duty Motor WSS12-18-56CB, TEFC, Rigid-C, 3 PH, 1/2 HP, 1800 RPM

Features

  • 1/3 - 2 HP
  • 3600 and 1800 RPM
  • 208-230/460 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base and round body
  • Double lip seals on both ends of the motor with
  • An additional shaft slinger on the drive-end
  • O-rings installed on endbells to eliminate moisture
  • Inverter duty
  • Suitable for 50 Hz operation with 1.0 service factor
Click For Product Details


Product Specifications
HORSEPOWER 1/2
ENCLOSURE TEFC
FRAME 56C
RPM 1800
PHASE 3
VOLTAGE 208-230/460
CONSTRUCTION Stainless Steel
BASE C-Face Rigid
FL EFFICIENCY 79.5
WEIGHT IN LBS. 31
FL AMPS 0.8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)