Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Residential Air Conditioner (86)
Remove
Winchester Air Conditioner Sweat System 4RAC18S-30 - 18000 BTU 13 SEER
Remove

      Items
Winchester Air Conditioner Sweat System 4RAC18S-30 - 18000 BTU 13 SEER Winchester Air Conditioner Sweat System 4RAC18S-30 - 18000 BTU 13 SEER


Winchester Air Conditioner Sweat System 4RAC18S-30 - 18000 BTU 13 SEER
Winchester Air Conditioner Sweat System 4RAC18S-30 - 18000 BTU 13 SEER
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB436760
Price: $1,515.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Winchester 1.5 Ton A/C R410A Sweat System

This 1 1/2-ton sweat-fit air conditioning system delivers 18,000 BTU of cool comfort and savings. A 13 SEER rating helps lower cooling bills. Unit comes pre-charged with ozone-safe R-410A refrigerant to meet the new EPA requirement. Internally protected compressor to guard against high pressure and temperature. Weatherized pre-painted steel casing to resist corrosion & rust. Factory installed liquid line filter drier. Top warm air discharge keeps air away from structure and landscaping. Color coded wiring makes unit easy to service. Low sound level during unit operation. Long-life, maintenance-free fan motor with sealed, permanently lubricated motor bearings. Coil comes fully cased and in a multi-positional design for residential and commercial applications. Enhanced performance with TXV (Thermal Expansion Valve) to meter the refrigerant. Coil includes horizontal drain pan and condensate blow-off shield. Coil may be removed from the case and placed inside an existing plenum. UL and ARI listed and certified. INCLUDES 1.5 TON R410A CONDENSER (TCGD18S41), 14.5" WIDTH EVAPORATOR COIL (4SC30-14S), AND 30' SWEAT LINE SET (WRS3034). Follow the sizing guide for the A/C system best suited for your needs. Must be installed by a licensed contractor. 10 Year Limited Warranty. To qualify for the extended 10-Year Limited Parts Warranty, the unit must be registered online at www.upgproductregistration.com within 90 days of purchase for replacement or closing for new home construction. Otherwise, the standard 5-Year Limited Parts Warranty is in effect.

How To Size AC and Heat Pumps
AC Unit Tech Guide
AC Unit User Guide
AC Unit Installation Manual


Product Specifications
BRAND Winchester
INDOOR WIDTH INCHES 14-1/2
INDOOR DEPTH INCHES 21-1/2
INDOOR HEIGHT INCHES 24-1/16
OUTDOOR WIDTH INCHES 23-1/2
OUTDOOR DEPTH INCHES 23-1/2
OUTDOOR HEIGHT INCHES 28
COLOR FINISH Tan
CONSTRUCTION Fabricated Metal
BTU COOLING 18,000
TON 1.5
SEASONAL ENERGY EFFICIENCY RATING (SEER) 13
VOLTAGE 208/230
AMPS 15
COMPRESSOR TYPE Rotary
TYPE Cooling Only
LIMITED WARRANTY YEARS 10
MANUFACTURERS PART NUMBER 4RAC18S-30
Base Model Number B436760


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

From $639.00
select
Qty: Add to Cart
Winchester Gas Furnace W8M060-314 - Single-Stage 80% Efficiency 60000 BTU

Winchester Gas Furnace W8M060-314 - Single-Stage 80% Efficiency 60000 BTU

From $703.00
select
Qty: Add to Cart
Winchester Gas Furnace W9M040-214 - Single-Stage 95% Efficiency 40000 BTU

Winchester Gas Furnace W9M040-214 - Single-Stage 95% Efficiency 40000 BTU

From $1,054.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)