Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFTH0822R1 Wall Air Conditioner w/ Elec Heat 8,000BTU Cool 4,200BTU Heat

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Frigidaire® FFTH0822R1 Wall Air Conditioner w/ Elec Heat 8,000BTU Cool 4,200BTU Heat

Item #: WBB918624

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 369.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Wall Air Conditioner FFTH0822R1 Cool & Electric Heat 8,000 BTU

A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. Notifies you when your filter needs to be cleaned. Features three different fan speeds, for more cooling flexibility.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES24
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS63
    • COLOR FINISHWhite
    • BTU COOLING8,000
    • BTU HEATING4,200
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET350
    • ENERGY EFFICIENCY RATING (EER)9.6
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS COOLING8
    • AMPS HEATING11.6
    • WATTS COOLING850
    • WATTS HEATING1250
    • POWER CORD LENGTH FEET6
    • TYPEBuilt In/TTW
    • INCLUDESElec Controls, Remote, 3 Spd, Universal Trim Kit
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFTH0822R1
    • AIR CFM (HIGH)273
    • AIR CFM (HIGH) 273
    • AIR CFM (MED)223
    • AIR CFM (LOW)206
    • MOTOR RPM (HIGH)1320
    • MOTOR RPM (MED)1160
    • MOTOR RPM (LOW)1020
    • NEMA PLUG TYPELCDI 5-15P
    • AMP CIRCUIT20
    • REMOTE CONTROLFull Function with Heat
    • AIR DISCHARGETop Part-Width
    • AIR DIRECTION CONTROL4-way
    • FILTER ACCESSSlide-Out
    • MAXIMUM WALL THICKNESS INCHES18
    • WALL CUT-OUT WIDTH INCHES25-1/2
    • WALL CUT-OUT HEIGHT INCHES15-1/4
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)9.6
    • ROOM FREEZE PROTECTION350
    • SLEEP MODEYes
    • ENERGY STAR CERTIFIEDNo
    • FILTER CHECKYes
    • AUTO COOL FUNCTIONYes
    • HORSEPOWER COOLING1.14
    • INSTALLATION TYPEBuilt In
    • CONTROL PANEL LOCATIONTop Left Corner
    • CONTROLSElectronic
    • POWER TYPEElectric

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Great through the wall ac with heat!

Your review: Purchased to replace older unit. Very pleased with function of unit. Very quiet, efficient, ease of use. Remote a real plus as location of unit is high on a wall.

Pros: Works well.

Cons: Arrived with a cracked exterior front cover. Wasn't worth the effort to return it. Also discovered two dozen hard candies inside packing which attracted a lot of ants. That needs addressing. Would have been a five star rating without all of this.

Is this review helpful?

Air Condtioner

Your review: Product arrived fast and was easy to install. Works great.

Pros: Fast Shipping, good price

Cons: None

Is this review helpful?

cold air

Your review: purchased for my room outside that was approximately 250 Sqft. It does a nice job and is not too loud.

Pros: Cools well and also has heat too.

Cons: Instructions for placing foam strips into wall sleeve a little confusing.

Is this review helpful?

Air and Heat unit

Your review: I have one for my cabin and used it for 3 years so when I got my hobby shed, I ordered another one......shipment was fast.....no problems.

Pros: all in one unit, can be put in wall or window

Cons: I have not found a con, yet.

Is this review helpful?

Air and Heat in one unit

Your review: Fast delivery, no damage. Love the idea of one unit for heat and air. Using it in my shed/studio and it works perfect.

Pros: One unit that can be put in window or wall.

Cons: No cons at this time.

Is this review helpful?

service

Your review: great response and shipping

Is this review helpful?

Frigidaire Wall A/C w/heat

Your review: We've had the unit about two months now going non-stop in our pool office. It does a great job cooling this small space. Hopefully the heater will work just as well in the winter.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!