Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire®  FFTH1022R2 Wall Air Conditioner w/ Elec Heat, 10,000 BTU Cool 10,600 BTU Heat

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Frigidaire® FFTH1022R2 Wall Air Conditioner w/ Elec Heat, 10,000 BTU Cool 10,600 BTU Heat

Item #: WBB918598

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $565.00 ea.
4+ $525.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Wall Air Conditioner w Electric Heat, FFTH1022R2, 230/208V, 10K/9.8KBTU Cool, 10.6K/8.6KBTU Heat, elec controls, remote, 3 spd

A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. Notifies you when your filter needs to be cleaned. Features three different fan speeds, for more cooling flexibility.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES24
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS69
    • COLOR FINISHWhite
    • BTU COOLING10,000
    • BTU HEATING10,600
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET450
    • ENERGY EFFICIENCY RATING (EER)9.6
    • VOLTAGE208 / 230
    • HERTZ (HZ)60
    • AMPS COOLING5.1/5.3
    • AMPS HEATING15.0/13.6
    • WATTS COOLING1,045
    • WATTS HEATING3,450
    • POWER CORD LENGTH FEET0.5
    • TYPEBuilt In/TTW Heat / Cool
    • INCLUDESElec Controls, Remote, 3 Spd, Universal Trim Kit
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFTH1022R2
    • AIR CFM (HIGH)292
    • AIR CFM (HIGH) 292
    • AIR CFM (MED)267
    • AIR CFM (LOW)243
    • MOTOR RPM (HIGH)1425
    • MOTOR RPM (MED)1316
    • MOTOR RPM (LOW)1206
    • FILTER ACCESSSlide-Out
    • AIR DIRECTION CONTROL4-way
    • AUTO COOL FUNCTIONYes
    • SLEEP MODEYes
    • ENERGY STAR CERTIFIEDNo
    • FILTER CHECKYes
    • CONTROL PANEL LOCATIONTop Left Corner
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)9.6
    • MAXIMUM WALL THICKNESS INCHES18
    • AIR DISCHARGETop Part-Width
    • NEMA PLUG TYPELCDI 6-20P
    • POWER TYPEElectric
    • WALL CUT-OUT WIDTH INCHES25-1/2
    • AMP CIRCUIT20
    • CONTROLSElectronic
    • ROOM FREEZE PROTECTION500
    • REMOTE CONTROLFull Function with Heat
    • INSTALLATION TYPEBuilt In
    • HORSEPOWER COOLING1.42
    • WALL CUT-OUT HEIGHT INCHES15-1/4

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Selecting a unit.

Glenna was a big help in selecting a unit that would fit my existing opening. The unit arrived quickly and installed without a hitch.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Don't work.

Your review: Installed per instructions. Used proper housing. Installed all proper insulation strips. Fan runs fine. Supposed good for 400 sq. ft. I have 380. Does not blow cool air. Set temp at 90F. Room colled overnight below 80F. Doesn't turn off.

Pros: None.

Cons: Can't cool room.

Is this review helpful?

Selecting a unit.

Your review: The sleeve arrived with no dents or scratches but the air conditioner has dents on both back corners that needed body work before the unit could be installed.

Pros: Glenna was a big help in selecting a unit that would fit my existing opening. The unit arrived quickly and installed without a hitch.

Cons: The directions on the install of the screen in the back of the sleeve would be easier if it had a sticker saying which side was up and which side was on the right.

Is this review helpful?

Product came in timely manner

Your review: The product came in a timely manner and was installed. It works fine.

Is this review helpful?

Recent purchase

Your review: I recently purchased an AC/Heater wall unit by Frigidaire and it works great. The Time it took to receive it was quick, and the customer service was outstanding when I called to ask questions about the unit. The only thing wrong was the unit arrived dented on both sides in the rear. When I notified customer service, they were great in responding and taking care of the matter. Since the unit worked, I decided to keep the product and requested to be compensated instead. Again, the customer service department worked with me to resolve the matter and did an outstanding job.

Is this review helpful?

canceled

Your review: canceled because they could not deliver for 30 + days, but they shipped the wall sleave for this unit right away.canceled both orders

Is this review helpful?

Ac unit

Your review: The cord is too long but other than that it is fine

Is this review helpful?

Excellent service

Your review: The first unit I bought came damaged. However, this company gave excellent service and shipped another unit (no cost to me) within days. The HVAC unit is working very well.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!