Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFTA1233S1 Wall Air Conditioner 12,000 BTU Cool, Energy Star, 115V

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Frigidaire® FFTA1233S1 Wall Air Conditioner 12,000 BTU Cool, Energy Star, 115V

Item #: WBB918621

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $609.00 ea.
4+ $565.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Wall Air Conditioner, FFTA1233S1, 115V, Cool Only, 12000 BTU, Elec. Controls, Remote, Energy Star

A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. Notifies you when your filter needs to be cleaned. Features three different fan speeds, for more cooling flexibility.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES24
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS73
    • COLOR FINISHWhite
    • BTU COOLING12,000
    • BTU HEATING--
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET550
    • ENERGY EFFICIENCY RATING (EER)10.5
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS COOLING11.5
    • WATTS COOLING1,270
    • POWER CORD LENGTH FEET0.5
    • TYPEBuilt In/TTW
    • INCLUDESElec Controls, Remote, Energy Star, Universal Trim Kit
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFTA1233S1
    • AIR CFM (HIGH)305
    • AIR CFM (HIGH) 305
    • AIR CFM (MED)255
    • AIR CFM (LOW)279
    • MOTOR RPM (HIGH)1466
    • MOTOR RPM (MED)1363
    • MOTOR RPM (LOW)1257
    • FILTER ACCESSSlide-Out
    • AIR DIRECTION CONTROL4-way
    • AUTO COOL FUNCTIONYes
    • SLEEP MODEYes
    • ENERGY STAR CERTIFIEDYes
    • FILTER CHECKYes
    • CONTROL PANEL LOCATIONTop Left Corner
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)10.5
    • MAXIMUM WALL THICKNESS INCHES18
    • AIR DISCHARGETop Part-Width
    • NEMA PLUG TYPELCDI 5-15P
    • POWER TYPEElectric
    • WALL CUT-OUT WIDTH INCHES25-1/2
    • AMP CIRCUIT20
    • CONTROLSElectronic
    • REMOTE CONTROLFull Function / Remote Thermostat
    • INSTALLATION TYPEBuilt In
    • HORSEPOWER COOLING1.7
    • WALL CUT-OUT HEIGHT INCHES15-1/4

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

10 Results

Excellent

Your review: Efficient

Is this review helpful?

Happy customer

Your review: Price was much lower than box stores....item came fast and in good condition...perfect size for an existing wall opening

Pros: Price/availability

Cons: Box had a little damage but the AC unit was fine

Is this review helpful?

Cools cold and quiet too

Your review: We have a small older motel in Wyoming and find this unit works great in our rooms. will buy again.

Pros: Cools quickly for our rooms and seems to be a lot more quiet than our other a/c units

Cons: Only time will tell. We have been using these units for only three years.

Is this review helpful?

Info

Your review: AC Unit came fast, but damaged on bottom left hand side dented.

Pros: Works

Cons: Damaged

Is this review helpful?

Great product and price

Your review: We purchased this air conditioner to replace another Frigidaire wall unit that finally met its demise after 16+ years. We chose Frigidaire because of the name and the reliability of our old unit. The only issue we had was some slight damage to the plastic grate that covers the removable air filter - this occurred during transport to our home. One phone call to Customer Service and our problem was resolved. We also had a few questions about the unit's operation, and the Customer Representative answered them with knowledge and respectfulness. The unit has remarkable cooling,is easy to operate, and has some other features we didn't even know it had (such as a sleep feature and a delay stop/start feature.)

Pros: Easy installment (it fit into our existing wall sleeve), quiet, multiple settings (including energy saving mode), GREAT Customer Support, prompt order fulfillment/shipment.

Cons: none

Is this review helpful?

Frigidaire AC

Your review: Unit works very well, but the air filter vibrates continuously so it has to be adjusted continually to keep the noise level down.

Pros: Efficient and cold AC.

Cons: Design of air filter component needs to be improved so that it doesn't vibrate all the time.

Is this review helpful?

Air Conditioner

Your review: Good works fine

Pros: Good

Cons: None

Is this review helpful?

Review

Your review: I just bought it and I’m happy with it.

Pros: I’m happy with my equipment.

Cons: None until now

Is this review helpful?

wall air conditioner

Your review: Very good air conditioner for the price. Fairly quite for it's size. easy to install.

Is this review helpful?

Frigidaire AC

Your review: Great AC ,, works great and keeps the room so cold i have to keep it on low. That is what a AC is all about

Is this review helpful?

Sort by: 
1 ...

10 Results

Be the First to Ask a Question!

No Thanks x
Save $219.05 with this comparable product +
Item #: WB246541
globalindustrial.com
Ships same day.
$389.95