Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFTH1422R2 Wall Air Conditioner w/ Elec Heat 14,000 BTU Cool, 10,600 BTU Heat

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Frigidaire® FFTH1422R2 Wall Air Conditioner w/ Elec Heat 14,000 BTU Cool, 10,600 BTU Heat

Item #: WBB918597

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $599.00 ea.
4+ $559.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Wall Air Conditioner w Electric Heat, FFTH1422R2, 230/208V, 14K/13.6KBTU Cool, 10.6K/8.6KBTU Heat, elec controls, remote, 3 spd

A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. Notifies you when your filter needs to be cleaned. Features three different fan speeds, for more cooling flexibility.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire®
    • WIDTH INCHES24
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS80
    • COLOR FINISHWhite
    • BTU COOLING14,000
    • BTU HEATING10,600
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET800
    • ENERGY EFFICIENCY RATING (EER)9.3
    • VOLTAGE208/230
    • HERTZ (HZ)60
    • AMPS COOLING7.4/8.4
    • AMPS HEATING15.0/13.13
    • WATTS COOLING1,550
    • WATTS HEATING3,450
    • POWER CORD LENGTH FEET0.5
    • TYPETTW Heat / Cool
    • INCLUDESElec Controls, Remote, 3 Spd, Universal Trim Kit
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • ENERGY STAR RATEDNo
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFTH1422R1
    • AIR CFM (HIGH)302
    • AIR CFM (HIGH) 302
    • AIR CFM (MED)279
    • AIR CFM (LOW)252
    • MOTOR RPM (HIGH)1538
    • MOTOR RPM (MED)1436
    • MOTOR RPM (LOW)1321
    • AMP CIRCUIT20
    • AUTO COOL FUNCTIONYes
    • FILTER CHECKYes
    • SLEEP MODEYes
    • HORSEPOWER COOLING2.08
    • MAXIMUM WALL THICKNESS INCHES18
    • WALL CUT-OUT HEIGHT INCHES15-1/4
    • AIR DISCHARGETop Part-Width
    • CONTROL PANEL LOCATIONTop Left Corner
    • WALL CUT-OUT WIDTH INCHES25-1/2
    • FILTER ACCESSSlide-Out
    • NEMA PLUG TYPELCDI 6-20P
    • REMOTE CONTROLFull Function with Heat
    • CONTROLSElectronic
    • POWER TYPEElectric
    • INSTALLATION TYPEBuilt In
    • AIR DIRECTION CONTROL4-way
    • ROOM FREEZE PROTECTION800
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)9.3

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Frigidaire Wall Air Conditioner

Your review: This unit was ready to start with only a few steps. There were several foam wedges that ensure a stable and snug fit in the wall and enough insulation to keep anything unwanted from the outside coming in. However, the trim pieces are not universal and I had to make some modifications for it to look good with our existing wall opening.

Pros: Easy install & set-up. Plenty of foam wedges for securing it in place.

Cons: Not the best trim.

Is this review helpful?

Works as advertised. Check for Back Orders

Your review: Took over 5 weeks to arrive. When I asked the live chat rep about delivery they said 10 to 15 days.

Is this review helpful?

1 person found this review helpful

Patience was needed!

Your review: Although we are satisfied with the unit itself it was a root canal getting it to us undamaged! The first time it arrived it came with a big dent in the side and a broken grill from very poor packaging by the manufacturer and awful handling by UPS. We ordered a second one which unbelievably also came to us damaged. Since this was for our clients' home (we are a contractor) we could not risk installing a damaged unit and possibly have it go bad on us down the road. So we ordered a THIRD unit and finally received it in decent shape. I will say that Global was very helpful in working with us on this situation but none the less it was time out of our day to call numerous times. This really is a manufacturers problem for not properly packaging a 70 lb. unit for shipping. Stickers saying " This side up" just do not do the trick !!!

Is this review helpful?

1 person found this review helpful

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

you list as included Universal Trim Kit. what is that exactly

Question Asked By: JAMES , cornwall,ny , December 08, 2016

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:64