Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Air Handlers & Furnace (84)
Remove
Hamilton Home Products Electric Heat Strip WHK10 - 10kW
Remove

      Items
Hamilton Home Products Electric Heat Strip WHK10 - 10kW Hamilton Home Products Electric Heat Strip WHK10 - 10kW


Hamilton Home Products Electric Heat Strip WHK10 - 10kW
Hamilton Home Products Electric Heat Strip WHK10 - 10kW
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB436736
Price: $120.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hamilton Home Products 10Kw Heat Strips

The WHK electric heat strip is designed to be easily installed into the WMA air handler to convert the air handler from a "Cooling Only" unit to an electric furnace. These systems are single phase and use standard 240V wiring and breakers. For use with the WMA 24 or WMA 36. Please refer to the "System Electrical Requirements" for breaker sizes and wiring. 5 Year - Limited Parts Warranty. Follow the sizing guide for the heat kit best suited for your needs. Must be installed by a licensed contractor. 5 Year Limited Warranty.

How To Size Furnaces
Heatstrip Installation Manual


Product Specifications
BRAND Hamilton Home Products
WIDTH INCHES 12-1/4
DEPTH INCHES 22-1/8
HEIGHT INCHES 8-1/2
VOLTAGE 240
FUEL TYPE Electric
FEATURES For WMA 24, 36
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER WHK10
Base Model Number B436736


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Winchester Air Handler/Electric Furnace WMA24 - 800 CFM 1.5 - 2.0 Ton

Winchester Air Handler/Electric Furnace WMA24 - 800 CFM 1.5 - 2.0 Ton

From $345.95
select
Qty: Add to Cart
Winchester Air Handler/Electric Furnace WMA36 - 1200 CFM 2.5 - 3.0 Ton

Winchester Air Handler/Electric Furnace WMA36 - 1200 CFM 2.5 - 3.0 Ton

From $375.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)