Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton Home Products Narrow Electric Heat Strip WHK15 - 15kW
See all 4 items in product family

Hamilton Home Products Narrow Electric Heat Strip WHK15 - 15kW

Item #: WBB436747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $226.95
Product Information
Customer Review
Product Q&A
Hamilton Home Products (Narrow) 15Kw Heat Strips

The WHK electric heat strip is designed to be easily installed into the WMA air handler to convert the air handler from a Cooling Only unit to an electric furnace. These systems are single phase and use standard 240V wiring and breakers. For use with the WMA 36 only. Please refer to the System Electrical Requirements for breaker sizes and wiring. 5 Year - Limited Parts Warranty. Follow the sizing guide for the heat kit best suited for your needs. Must be installed by a licensed contractor. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDHamilton Home Products
    • WIDTH INCHES12-1/4
    • DEPTH INCHES22-1/8
    • HEIGHT INCHES8-1/2
    • VOLTAGE240
    • FUEL TYPEElectric
    • FEATURESFor WMA 36 Only
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERWHK15
    • Base Model NumberB436747

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I'm converting my old oil forced hot air furnace to electric. I have a two floor apartment with seven rooms, how much power do I need?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:23