Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Air Handler/Electric Furnace WMA48 - 1600 CFM 3.5 - 4.0 Ton
See all 8 items in product family

Winchester Air Handler/Electric Furnace WMA48 - 1600 CFM 3.5 - 4.0 Ton

Item #: WBB436769

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $615.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Winchester Air Handler/Electric Furnace - 1600 Nom. Cfm - Modular

The quiet and efficient WMA modular air handlers are factory assembled. Wired and tested to assure safe, dependable and economical operation for residential and commercial applications. The unit's multi-positional design accommodates upflow, downflow, and horizontal installation applications making it ideal for basement, attic, slab, alcove or crawl space locations. Matching the WMA with our air conditioning systems is a great choice for customers with boiler and baseboard heat looking to add a cooling only system. For a complete and efficient electric heating and cooling system, add the optional WHK heat strip to the WMA and match our heat pump system. Multi-positional compact cabinet for limited space applications. Standard 240V wiring and breakers. Direct-drive, multiple-speed blower motor is permanently lubricated for maintenance-free operation with one minute blower-off delay for increased efficiency. Designed for use with both air conditioning and heat pumps, match the width of the WMA air handler with the appropriate air conditioning or heat pump indoor coil. Please refer to the System Electrical Requirements for breaker sizes and wiring. 5 Year - Limited Parts Warranty. Not Certified for Mobile Home Use. Follow the sizing guide for the furnace best suited for your needs. Must be installed by a licensed contractor. 10 Year Limited Warranty. To qualify for the extended 10-Year Limited Parts Warranty, the unit must be registered online at www.upgproductregistration.com within 90 days of purchase for replacement or closing for new home construction. Otherwise, the standard 5-Year Limited Parts Warranty is in effect.

Product Specifications

    • BRANDWinchester
    • WIDTH INCHES21
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES25
    • COLOR FINISHTan
    • CONSTRUCTIONFabricated Metal
    • CFM HIGH1,600
    • TON4
    • VOLTAGE240
    • FUEL TYPEElectric
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERWMA48
    • Base Model NumberB436769
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.